DORMER C123 40MM HSCO-XP F/SHANK 2 FLUTE S/LENGTH S/DRILL


Key-way cutter C123

References
dormer:C12340.0
rubix:2012164
ean:7320760353783
Slot Drill 40.00 mm DIN 844K
Technical specifications
Diameter40 mm
Type of tailWeldon shaft
Tail diameter40 mm
See all Specifications

Product details : DORMER C123 40MM HSCO-XP F/SHANK 2 FLUTE S/LENGTH S/DRILL


HSS-E-PM mid-length key-way cutter with weld-on shaft DIN 844K N 30° uncoated 2-cutter for non-alloyed steel <700 N/mm². Titanium. Nickel and copper alloys.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter40 mm
Type of tailWeldon shaft
Tail diameter40 mm
Number of teeth2
Total length155 mm
Body materialHSS-E / PM
Machining materialUnalloyed steels, titanium, nickel and copper alloys
Capacity length84.5 mm
Cutting angle30 °
Show UNSPSC/ECL@SS
£ 375.04 excl. VAT
/ Each
£ 450.05 incl. VAT
  • Delivery within 10-15 business days