Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,908)
Mechanical Power Transmission
(49,152)
Fluid Transmission & Flow Technology
(52,316)
Tools & Metrology
(19,586)
Protection, Safety & Hygiene
(16,885)
Equipment
(7,681)
Fasteners, Adhesives & Tapes
(4,705)
Maintenance & Repairs
(1,918)
Welding
(826)
Clearance
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Slide feet
Slide feet
Digital slide foot
ROEBUCK DIGITAL CALIPER 150MM
ROEBUCK DIGITAL CALIPER 150MM
Large Face Digital Caliper
References
roebuck:
7875640
rubix:
7875640
Technical specifications
Measurement range
0-150
mm
Product details
Technical specifications
Product details : ROEBUCK DIGITAL CALIPER 150MM
Large LCD no rack or pinion no thumb roller, 4 way measurement, Metric/Inch, Zero any position, hold function and Data Output.
Technical specifications
Attributes
Measurement range
0-150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.78
excl. VAT
/
Each
£
64.54
incl. VAT
In stock: Next day delivery
Create PDF from product