Laser Spirit Level

References
bosch:GCL 2-15 G + RM1 + BM3
manufacturer :0601066J00
ean:3165140869553
Combi laser GCL 2-15 G
Technical specifications
Admissible error0.3 mm/mn
Scope15 m
See all Specifications

Product details :


Combi laser GCL 2-15 G; Four times better visibility thanks to green laser lines; Green horizontal and vertical lines for maximal visibility; Multifunctional rotating mount for easy alignment of the laser lines around the plumb points; Red plumb points for precise transfer application; Pendulum lock ensures safe transport; Easy handling due to single-handed operation and intuitive user interface; Line and point mode freely selectable; Horizontal and vertical self-levelling up to ±4°; 1/2 L-BOXX inlay for tool (1 608 M00 C1S); Laser target plate; Protective bag; RM 1 Professional (0 601 092 600); 3 x 1.5 V LR6 (AA) batteries

Technical specifications


Attributes
Admissible error0.3 mm/mn
Scope15 m
Laser class2
Show UNSPSC/ECL@SS