LENOX BANDSAW BLADE DIEMASTER 2 2895 X 12.7 X 0.64 X 10/14


Lenox Bandsaw Blade

References
lenox:B23526BSB02895
rubix:2023321
Technical specifications
Length2895 mm
Width12.7 mm
Thickness0.64 mm
See all Specifications

Product details : LENOX BANDSAW BLADE DIEMASTER 2 2895 X 12.7 X 0.64 X 10/14


Bi-Metal bandsaw blade width up to 12.7mm general purpose and contour cutting. For general purpose hand-fed applications e.g. tool and die shops, machine shops, maintenance facilities. Diemaster 2® is ideal for contour cutting. With an M-42 high speed steel tooth edge you get longer blade life. The blade is designed to run at high speed (twice the speed of carbon) and lasts 10 times longer than carbon blades.

Strengths

Ideal for contour cutting
With an M-42 high speed steel tooth edge you get longer blade life
The blade is designed to run at high speed (twice the speed of carbon)
10 times longer than carbon blades

Applications

Tool and die shops
Machine shops
Maintenance facilities

Technical specifications


Attributes
Length2895 mm
Width12.7 mm
Thickness0.64 mm
Body materialSteel
Shape of teethVari-Tooth
Number of teeth to the inch10/14
Show UNSPSC/ECL@SS
£ 28.33 excl. VAT
/ Each
£ 34.00 incl. VAT
  • Sold out