LENOX B23532BSB02362 BANDSAW BLADE CLASSIC 2362 X 19 X 0.9 X 8/12


Lenox Bandsaw Blade

References
lenox:B23532BSB02362
rubix:2023263
Technical specifications
Length2362 mm
Width19 mm
Thickness0.9 mm
See all Specifications

Product details : LENOX B23532BSB02362 BANDSAW BLADE CLASSIC 2362 X 19 X 0.9 X 8/12


Bi-metal bandsaw blade width up to 54mm, universal applications and medium production. Classic® gives you excellent heat and wear resistance for longer blade life and is available in the finer tooth pitches for universal cutting applications. Classic Pro™ is the new blade from Lenox and available in the coarser tooth pitches for production cutting. Classic Pro™ is a new design of blade which gives you longer blade life and less noise and vibration when cutting.

Strengths

Design for strip resistance
M42 high speed steel tooth edge for durability
Classic® gives you excellent heat and wear resistance for longer blade life
Less noise and vibration when cutting

Applications

Suitable applications include carbon steels
Light alloy steels
Mold steels
Tool steels and stainless steel

Technical specifications


Attributes
Length2362 mm
Width19 mm
Thickness0.9 mm
Body materialSteel
Shape of teethPatented tuff tooth design
Number of teeth to the inch8/12
Show UNSPSC/ECL@SS
£ 23.30 excl. VAT
/ Each
£ 27.96 incl. VAT
  • Sold out