Filter Options
CATEGORIES
  • Level (8)
  • Brand

    7 Product(s) with 8 variant(s):

    Relevance
    • facom:3067.200
    • rubix:1233339
    • ean:3148512299011
    • Type
      Right
    • Material
      Stabilized cast iron
    • Length
      20 cm
    £ 423.82 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • facom:307BM.25
    • rubix:80106694
    • ean:3148518335478
    • Type
      Trapezoidal magnetic
    • Material
      Light alloy
    • Length
      25 cm
    £ 52.35 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • facom:309BM.40
    • rubix:1233358
    • ean:3148518336017
    • Type
      Magnetic
    • Material
      Light alloy
    • Length
      40 cm
    £ 46.11 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • facom:DELA.3151.01
    • rubix:152A7337
    • ean:3170332320088
    • Type
      to two vials
    • Material
      Steel
    • Length
      20 cm
    £ 196.13 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • stabila:2510
    • rubix:016643
    • ean:4005069025106
    • Material
      Aluminium
    • Length
      25 cm
    £ 49.37 excl. VAT
    / Each
    • In stock: Next day delivery

    • contractor 1st:2010-8
    • rubix:2006799
    • Type
      Torpedo Level
    • Material
      Aluminium;Plastic
    £ 4.72 excl. VAT
    / Each
    • In stock: Next day delivery

    • stanley:0-47-720
    • rubix:2002830
    • ean:3253560477202
    • Type
      Post Level
    £ 6.02 excl. VAT
    / Each
    • In stock: Next day delivery