Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,802)
Mechanical Power Transmission
(50,030)
Fluid Transmission & Flow Technology
(53,577)
Tools & Metrology
(19,636)
Protection, Safety & Hygiene
(17,007)
Equipment
(7,392)
Fasteners, Adhesives & Tapes
(4,692)
Maintenance & Repairs
(1,901)
Welding
(825)
Clearance
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
GPC FOLDING TOE SACK TRUCK STRAIGHT FRAME
GPC FOLDING TOE SACK TRUCK STRAIGHT FRAME
Light Duty Folding Sack Truck
References
gpc industries:
GI151Y
rubix:
80114904
Technical specifications
Load capacity
100
kg
See all Specifications
Product details
Technical specifications
Product details : GPC FOLDING TOE SACK TRUCK STRAIGHT FRAME
Straight Frame Size H x W mm: 1020 x 360.Load Capacity kg: 100
Strengths
Straight back frame
Toe Plate Size W x D: 300 x 380mm
Mobile on 150mm rubber plain bearing wheels
Ideal for storing in a car boot or van
Technical specifications
Attributes
Load capacity
100
kg
Colour
Blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.48
excl. VAT
/
Each
£
119.38
incl. VAT
Delivery within 10-15 business days
Create PDF from product