Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,802)
Mechanical Power Transmission
(50,187)
Fluid Transmission & Flow Technology
(53,577)
Tools & Metrology
(19,687)
Protection, Safety & Hygiene
(17,008)
Equipment
(8,298)
Fasteners, Adhesives & Tapes
(4,692)
Maintenance & Repairs
(1,901)
Welding
(824)
Clearance
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 12.0 MM 869718
CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 12.0 MM 869718
Machine reamer h7 - tail cone morse - hss co5%
References
giss cutline:
869718
rubix:
869718
ean:
3660338234170
Technical specifications
Nominal diameter (metric)
12
mm
Total length
182
mm
Length of cut
116
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 12.0 MM 869718
The propeller on the left and the straight cut facilitates the circulation of the lubricant and allows a better cooling. Recommended for through holes
Technical specifications
Attributes
Nominal diameter (metric)
12
mm
Total length
182
mm
Length of cut
116
mm
Body material
HSS-Co
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.27
excl. VAT
/
Each
£
49.52
incl. VAT
In stock: Next day delivery
Select variants (16)