Machine tap hsse alloy steels spiral point unf
Threading (inch) | UNF |
---|---|
Threading diameter (inch) | 10 |
No. of threads per inch | 32 |
Threading (inch) | UNF |
---|---|
Threading diameter (inch) | 10 |
No. of threads per inch | 32 |
Total length | 70 mm |
Body material | HSS-E |
Tolerance | 2B |
Tail diameter | 3.5 mm |
Square drive adapter | 2,7 mm |
Din standard | DIN 374 |
Sold out