ROTABROACH ELEMENT75/1 MT3 TAPPING AND MAGDRILL 110V


Magnetic Drill

References
rotabroach:ELEMENT75/1
rubix:2591248
Technical specifications
Power1800 W
Speed500 rpm
See all Specifications

Product details : ROTABROACH ELEMENT75/1 MT3 TAPPING AND MAGDRILL 110V


Strengths

•For heavy duty operations the ‘Element 75’ is a must for drilling larger holes
•Compact, durable and more portable than other larger machines The ‘Element 75’ offers forward and reverse functionality
•The ‘Element 75’ can be supplied as a swivel base or a non-swivel option
•The Element range uses a unique dual motor protection system prolonging the machines life and preventing unwanted wear

Technical specifications


Attributes
Power1800 W
Speed500 rpm
ModelELEMENT
Length460 mm
Width230 mm
Height545 mm
Voltage110 V
Show UNSPSC/ECL@SS
£ 1,148.46 excl. VAT
/ Each
£ 1,378.15 incl. VAT
  • Delivery within 10-15 business days