Product details : "MAKITA 9046/2 ORBITAL SANDER 1/2"" 240V"
This orbital sander is ideal for heavy-duty applications such as sanding of metal and rough-finish sanding of wood because this tool produces high torque and large orbital action. Its pad has many holes for efficient dust extraction.• High power output.
• Suitable for stock removal & finer applications.
• Large fan to aid dust extraction.
• Flat top for changing papers.
• Lock-on trigger to reduce user fatigue.
• Abrasive Sheet 115 x 280 mm
• Input wattage 600 w
• Orbits per Minute 6000 opm
• Orbit Diameter 5 mm
• Pad Size 115 x 229 mm
• Net weight 3.0 kg
• Standard equipment:Dust bag, Abrasive paper