Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,802)
Mechanical Power Transmission
(50,187)
Fluid Transmission & Flow Technology
(53,577)
Tools & Metrology
(19,687)
Protection, Safety & Hygiene
(17,007)
Equipment
(8,297)
Fasteners, Adhesives & Tapes
(4,692)
Maintenance & Repairs
(1,901)
Welding
(824)
Clearance
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression L-fitting
MECALINE 859513 MALE ELBOW 8-R1/4IN
MECALINE 859513 MALE ELBOW 8-R1/4IN
MALE TAPER ELBOW BRASS COMPRESSION FITTING
References
mecaline:
859513
rubix:
213A4143
ean:
3660338145148
Technical specifications
Connecting diameter
R1/4
''
Material
Brass
Metric exterior tube diameter
8
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859513 MALE ELBOW 8-R1/4IN
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
R1/4
''
Material
Brass
Metric exterior tube diameter
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.03
excl. VAT
/
Each
£
6.04
incl. VAT
In stock: Next day delivery
Select variants (19)