3M 110424 SCOTCH LOW ADHESION MASKING TAPE BEIGE 24MMX50M


Scotch® Low Adhesion Masking Tape 1104

References
3m:110424
rubix:2581607
manufacturer :7100044284
Technical specifications
Width24 mm
Length50 m
ColourOther
See all Specifications

Product details : 3M 110424 SCOTCH LOW ADHESION MASKING TAPE BEIGE 24MMX50M


Specially designed for applications where it is important to have a less aggressive adhesive. It can be used for most paint applications. It removes itself without leaving any traces, it allows a clear demarcation, good masking in curves.
Scotch® Masking Tape 1104 has been designed for applications where less aggressive adhesion is required. It is used in most masking operations and cleanly removed after a cooking time of 45 minutes at 120 ° C.

Strengths

It allows a sharp demarcation, good masking in the curves.;Perfectly suited for critical surfaces like aluminum, or anodized titanium, wood and wallpaper, lacquered surfaces or other delicate surfaces.;High temperature resistance;Clean removal even on difficult surfaces

Applications

Masking Solution;Specialty applications

Technical specifications


Attributes
Width24 mm
Length50 m
ColourOther
Thickness0.155 mm
MaterialRubber Resin;Crepe Paper (Substrate)
Show UNSPSC/ECL@SS
£ 3.88 excl. VAT
/ Each
£ 4.66 incl. VAT
  • In stock: Next day delivery