Metal drills A940
Drilling diameter | 9.13 mm |
---|---|
Total length | 171 mm |
Length of cut | 108 mm |
Drilling diameter | 9.13 mm |
---|---|
Total length | 171 mm |
Length of cut | 108 mm |
Din standard | DIN / ANSI |
Ratio of diameter to length of drill hole | 10xD |
Body material | HSS-E |
Sharpening | Standard |
Tip angle | 130 ° |
Internal cooling | No |
Tail diameter | 9.13 mm |
Delivery within 10-15 business days