Metric tap hsse 3% vanadium- multi-material - Through holes
Threading | Metric |
---|---|
Threading diameter | 1.6 mm |
Thread | 0,35 mm |
Total length | 40 mm |
Body material | HSS-E |
Tolerance | 6H |
Tail diameter | 2.5 mm |
Square drive adapter | 2,1 mm |
Din standard | DIN 371 |
Capacity length | 8 mm |
In stock: Next day delivery