MECALINE 3020T 35MM 3020-35 TAPER BUSH


Mecaline Taper Bush Metric Bore

References
mecaline:MA302035
rubix:45036080
manufacturer :857007
ean:3660338122781
Technical specifications
Taper bush3020
Bore diameter35 mm
See all Specifications

Product details : MECALINE 3020T 35MM 3020-35 TAPER BUSH


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 3020 BORE 35

Strengths

GG 25 Cast Iron, provided boxed with 2 Grubs screws.

Applications

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Technical specifications


Attributes
Taper bush3020
Bore diameter35 mm
Keyway width10 mm
Torque setting90 N.m
Bushing length50.8 mm
MaterialCast iron GG25
Show UNSPSC/ECL@SS
£ 32.10 excl. VAT
/ Each
£ 38.52 incl. VAT
  • In stock: Next day delivery