MECALINE MINI BALL VALVE MALE-FEM G1/4IN 867811


BRASS MINI BALL VALVE MALE/FEMALE - FULL BORE- BUTTERFLY HANDLE

References
mecaline:867811
rubix:208A5090
ean:3660338217326
867727
Technical specifications
Diameter (inch)1/4 ''
See all Specifications

Product details : MECALINE MINI BALL VALVE MALE-FEM G1/4IN 867811


Material: CW614N UNI-EN 12164 Brass chromed body and ball, PTFE Seat. PED 97/23/CE: Products excluded (article 1, §3.2). For all compatible fluids (fuel, gasoline, glycoled water), compressed air (6 Bars). Temperature range : -10°C to +90°C.

Technical specifications


Attributes
Diameter (inch)1/4 ''
Service pressure10 bar
Show UNSPSC/ECL@SS
£ 5.12 excl. VAT
/ Each
£ 6.14 incl. VAT
  • In stock: Next day delivery