Red Power 3 Wedge Belt
Profile | SPB |
---|---|
Belt designation | SPB2360 |
Pitch length | 2360 mm |
Profile | SPB |
---|---|
Belt designation | SPB2360 |
Pitch length | 2360 mm |
Upper width | 16.3 mm |
Height | 13 mm |
Interior length | 2300 mm |
Outer length | 2382 mm |
Execution | RED POWER 3 |
In stock: Next day delivery