Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,802)
Mechanical Power Transmission
(50,187)
Fluid Transmission & Flow Technology
(53,577)
Tools & Metrology
(19,687)
Protection, Safety & Hygiene
(17,008)
Equipment
(8,298)
Fasteners, Adhesives & Tapes
(4,692)
Maintenance & Repairs
(1,901)
Welding
(824)
Clearance
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in L-fitting
MECALINE MALE 90 ELBOW 12-G3/8IN 853238
MECALINE MALE 90 ELBOW 12-G3/8IN 853238
PARALLEL MALE 90° ELBOW COMPACT
References
mecaline:
853238
rubix:
208A5106
ean:
3660338094019
Technical specifications
Connecting diameter
G3/8
''
Metric exterior tube diameter
12
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE 90 ELBOW 12-G3/8IN 853238
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connecting diameter
G3/8
''
Metric exterior tube diameter
12
mm
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.08
excl. VAT
/
Each
£
8.50
incl. VAT
In stock: Next day delivery
Select variants (22)