MECALINE 884761 PA 12 HL RIGID TUBE 6X3 100M BLACK


RIGID POLYAMIDE (PA12 HL) TUBING - HIGH PRESSURE

References
mecaline:884761
rubix:216A1204
ean:3660338381140
Technical specifications
Interior diameter3 mm
Exterior diameter6 mm
ColourBlack
See all Specifications

Product details : MECALINE 884761 PA 12 HL RIGID TUBE 6X3 100M BLACK


MECALINE Rigid PA12 HL tubes are generally used for lubrication and misting systems due to their excellent mechanical and chemical properties.
Temperature: -40 °C/+130 °C

Applications

PA12 HL rigid tubes are generally used for lubricating and misting systems thanks to their excellent mechanical and chemical properties.

Technical specifications


Attributes
Interior diameter3 mm
Exterior diameter6 mm
ColourBlack
Reel length100 m
Max. service pressure89 bar
Show UNSPSC/ECL@SS
£ 183.61 excl. VAT
/ Each
£ 220.33 incl. VAT
  • In stock: Next day delivery