Parker Legris

Filter Options
CATEGORIES
  • Pneumatics (690)
  • Hydraulics (503)
  • Hose & Pipes (177)
  • Sealing technology (12)
  • 1Brand

    1,177 Product(s) with 1,382 variant(s):

    Relevance
    • parker legris:3106 04 06
    • rubix:115A5926
    • ean:0820099215105
    • Metric exterior tube diameter
      4 mm
    £ 3.13 excl. VAT
    / Each
    • In stock: Next day delivery

    • parker legris:3116 06 00
    • rubix:124A1882
    • ean:0820099225173
    • Material
      Technical polymer
    • Metric exterior tube diameter
      6 mm
    • Metric exterior tube diameter 2
      6 mm
    £ 4.64 excl. VAT
    / Each
    • In stock: Next day delivery

    • parker legris:3199 06 10
    • rubix:124A1076
    • ean:0820099258119
    • Connecting diameter
      G 1/8 ''
    • Metric exterior tube diameter
      6 mm
    £ 2.80 excl. VAT
    / Each
    • In stock: Next day delivery

    • parker legris:3175 06 10
    • rubix:80350373
    • ean:0820099246147
    • Connecting diameter
      R 1/8 ''
    • Metric exterior tube diameter
      6 mm
    £ 2.02 excl. VAT
    / Each
    • In stock: Next day delivery

    • parker legris:1025U06 04
    • rubix:80184770
    • ean:0820099169903
    • Interior diameter
      4 mm
    • Exterior diameter
      6 mm
    • Colour
      Blue
    £ 24.94 excl. VAT
    / Each
    • In stock: Next day delivery

    • parker legris:3104 04 00
    • rubix:124A2148
    • ean:0820099212425
    • Metric exterior tube diameter
      4 mm
    £ 4.07 excl. VAT
    / Each
    • In stock: Next day delivery

    • parker legris:3102 04 06
    • rubix:138A1426
    • ean:0820099208947
    • Material
      Polymer H R
    • Exterior tube diameter
      8.5 mm
    £ 2.89 excl. VAT
    / Each
    • In stock: Next day delivery

    • parker legris:3109 04 10
    • rubix:124A4012
    • ean:0820099219776
    • Connecting diameter
      R 1/8 ''
    • Metric exterior tube diameter
      4 mm
    £ 2.58 excl. VAT
    / Each
    • In stock: Next day delivery

    • parker legris:3609 04 10
    • rubix:80234946
    • ean:0820099278483
    • Connecting diameter
      R 1/8 ''
    • Metric exterior tube diameter
      4 mm
    £ 4.18 excl. VAT
    / Each
    • In stock: Next day delivery

    • parker legris:3101 10 13
    • rubix:124A1105
    • ean:0820099207391
    • Connecting diameter
      G 1/4 ''
    • Metric exterior tube diameter
      10 mm
    £ 3.63 excl. VAT
    / Each
    • In stock: Next day delivery

    • parker legris:3133 08 17
    • rubix:115A6036
    • ean:0820099233772
    • Material
      Stainless steel
    • Exterior tube diameter
      8 mm
    £ 5.41 excl. VAT
    / Each
    • In stock: Next day delivery

    • parker legris:3133 12 17
    • rubix:133A9202
    • ean:0820099233949
    • Material
      Stainless steel
    • Exterior tube diameter
      12 mm
    £ 7.85 excl. VAT
    / Each
    • In stock: Next day delivery

    • parker legris:0124 08 00
    • rubix:113A8127
    • ean:0820099113258
    • Type
      124
    £ 0.30 excl. VAT
    / Each
    • In stock: Next day delivery

    • parker legris:0168 17 10
    • rubix:117A5260
    • ean:0820099125831
    • Type
      168
    £ 3.26 excl. VAT
    / Each
    • In stock: Next day delivery

    • parker legris:0452 06 13
    • rubix:108A2323
    • ean:0820099141923
    • Type
      452
    £ 69.30 excl. VAT
    / Each
    • In stock: Next day delivery

    • parker legris:0502 09 17
    • rubix:109A7552
    • ean:0820099146065
    • Type
      502
    £ 88.63 excl. VAT
    / Each
    • In stock: Next day delivery

    • parker legris:3109 12 17
    • rubix:124A2018
    • ean:0820099221458
    • Connecting diameter
      R 3/8 ''
    • Metric exterior tube diameter
      12 mm
    £ 7.20 excl. VAT
    / Each
    • In stock: Next day delivery

    • parker legris:3166 08 12
    • rubix:80366017
    • ean:0820099242989
    • Material
      Technical polymer
    • Metric exterior tube diameter
      12 mm
    £ 3.97 excl. VAT
    / Each
    • In stock: Next day delivery

    • parker legris:0134 62 21
    • rubix:223A1937
    • ean:0820099117089
    • Type
      Self-Fastening Barb Connector
    £ 6.72 excl. VAT
    / Each
    • In stock: Next day delivery

    • parker legris:3103 08 13
    • rubix:116A4292
    • ean:0820099210841
    • Material
      Nickel-plated brass
    • Exterior tube diameter
      8 mm
    £ 5.83 excl. VAT
    / Each
    • In stock: Next day delivery

    • parker legris:3140 08 00
    • rubix:124A2212
    • ean:0820099235844
    • Material
      Technical polymer
    • Metric exterior tube diameter
      8 mm
    • Metric exterior tube diameter 2
      8 mm
    £ 6.07 excl. VAT
    / Each
    • In stock: Next day delivery

    • parker legris:3313 13 17 04
    • rubix:119A6833
    • ean:0820099267326
    • Material
      treated aluminium
    • Service pressure
      20 bar
    £ 31.20 excl. VAT
    / Each
    • In stock: Next day delivery

    • parker legris:1824 06 00
    • rubix:113A8708
    • ean:0820099194233
    • Type
      Complementary Fitting
    £ 2.65 excl. VAT
    / Each
    • In stock: Next day delivery

    • parker legris:3106 03 00
    • rubix:116A4142
    • ean:0820099214795
    • Material
      Stainless steel
    • Exterior tube diameter
      3 mm
    £ 4.15 excl. VAT
    / Each
    • In stock: Next day delivery

    24 items of 1177