Yoke type track roller
Inner diameter | 8 mm |
---|---|
Outer diameter | 24 mm |
Width | 12 mm |
Inner diameter | 8 mm |
---|---|
Outer diameter | 24 mm |
Width | 12 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | NA22..-2RSR |
Basic static load, radial - C0r | 4300 N |
Basic dynamic load, radial - Cr | 4100 N |
In stock: Next day delivery