Filter Options
CATEGORIES
  • Pneumatic couplings (6033)
  • Other pneumatic parts (1674)
  • Tubes and pipes (1231)
  • Electrical connector technology (383)
  • Control technology and software (212)
  • Brand

    6,400 Product(s) with 9,533 variant(s):

    Relevance
    • mecaline:853553
    • rubix:216A3278
    • ean:3660338096358
    • Diameter (inch)
      1/2 ''
    £ 13.39 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:869652
    • rubix:208A5035
    • ean:3660338233586
    • Connecting diameter (inch)
      1/4 ''
    £ 5.81 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:612058
    • rubix:208A5208
    • ean:3660338190582
    • Connecting diameter (inch)
      G1/4 ''
    • Flow
      23 m³/h
    £ 24.45 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:735776
    • rubix:208A4954
    • ean:3660338017247
    • Diameter (inch)
      1/2 ''
    £ 5.90 excl. VAT
    / Each
    • In stock: Next day delivery

    • smc:VMG11BU-F02
    • rubix:80117417
    • manufacturer :00097067
    • Connecting diameter (inch)
      G1/4 ''
    • Flow
      0.29 m³/h
    £ 33.09 excl. VAT
    / Each
    • In stock: Next day delivery

    • pcl (pneumatic components):ACA2746
    • rubix:282281
    • Material
      Steel
    • Connecting diameter (inch)
      Rp 1/4 ''
    £ 1.75 excl. VAT
    / Each
    • In stock: Next day delivery

    • pcl (pneumatic components):AC21CF
    • rubix:282250B
    • Material
      Hardened Steel
    • Connecting diameter (inch)
      1/4 ''
    £ 5.07 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:786904
    • rubix:216A1285
    • ean:3660338039614
    • Connecting diameter (inch)
      G1/4 ''
    • Flow
      15 m³/h
    £ 7.38 excl. VAT
    / Each
    • In stock: Next day delivery

    • norgren:R07-200-RNKG
    • rubix:4524399
    • Pressure range
      0,3/7 bar
    £ 33.36 excl. VAT
    / Each
    • In stock: Next day delivery

    • norgren:100200600
    • rubix:45013418
    • Material
      Nickel Plated Brass
    • Exterior tube diameter
      6 mm
    £ 3.93 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:869348
    • rubix:208A5303
    • ean:3660338230943
    • Connecting diameter (inch)
      1/8 ''
    £ 3.71 excl. VAT
    / Each
    • In stock: Next day delivery

    • pcl (pneumatic components):AC21CM
    • rubix:282251
    • Material
      Steel
    • Connecting diameter (inch)
      R 1/4 ''
    £ 8.34 excl. VAT
    / Each
    • In stock: Next day delivery

    • norgren:MB004B
    • rubix:118A9027
    • Connecting diameter (inch)
      R1/2 ''
    £ 36.35 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:840390
    • rubix:208A4974
    • ean:3660338058998
    • Connecting diameter (inch)
      G1/4 ''
    • Flow
      58 m³/h
    £ 36.86 excl. VAT
    / Each
    • In stock: Next day delivery

    • festo:U-1/4
    • rubix:1618175
    • manufacturer :2316
    • Connecting diameter (inch)
      1/4 ''
    £ 4.94 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:859373
    • rubix:208A5294
    • ean:3660338143861
    • Connecting diameter (inch)
      G 1/4 ''
    £ 4.90 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:867826
    • rubix:216A3284
    • ean:3660338217456
    • Diameter (inch)
      1/2 ''
    £ 40.95 excl. VAT
    / Each
    • In stock: Next day delivery

    • norgren:100201000
    • rubix:45013446
    • Material
      Nickel Plated Brass
    • Exterior tube diameter
      17 mm
    £ 3.94 excl. VAT
    / Each
    • In stock: Next day delivery

    • norgren:101471028
    • rubix:45013448
    • Material
      Nickel Plated Brass
    • Exterior tube diameter
      17 mm
    £ 7.24 excl. VAT
    / Each
    • In stock: Next day delivery

    • smc:KQB2H06-00
    • rubix:118A4022
    • Material
      RVS
    • Exterior tube diameter
      6 mm
    £ 2.79 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:853514
    • rubix:216A3303
    • ean:3660338096037
    • Length
      12 m
    • Interior diameter
      8 mm
    £ 185.50 excl. VAT
    / Each
    • In stock: Next day delivery

    • pcl (pneumatic components):TDG16C05
    • rubix:280479
    • Type
      Tyre Tread Depth Gauge
    £ 7.81 excl. VAT
    / Each
    • In stock: Next day delivery

    • norgren:101470628
    • rubix:45013421
    • Material
      Nickel Plated Brass
    • Exterior tube diameter
      6 mm
    £ 3.92 excl. VAT
    / Each
    • In stock: Next day delivery

    • pcl (pneumatic components):AC7110
    • rubix:285529
    • Material
      Steel
    • Connecting diameter (inch)
      0,394 ''
    £ 11.93 excl. VAT
    / Each
    • In stock: Next day delivery

    24 items of 6400