SPARTEX 845673 POLYSAFE EDGES PROTECTIONS INNER WIDTH MM 90


Polyurethane wedges

References
spartex:845673
rubix:217A4689
ean:3660338077036
POLYSAFE EDGES PROTECTIONS Inner width mm 90
Technical specifications
MaterialPolyurethane
Inner width90 mm
TypeCorner

Product details : SPARTEX 845673 POLYSAFE EDGES PROTECTIONS INNER WIDTH MM 90


The PU wedges are equipped at each top end with a .
tab that prevents a thin strap from getting out of its housing when handling the load. However, for a thicker strap or a round sling, it is possible to cut the top tab for perfect positioning. .
From a 70 mm to a 330 mm strap, the PU wedges were able to meet the majority of textile lifting requirements.

Technical specifications


Attributes
MaterialPolyurethane
Inner width90 mm
TypeCorner
Show UNSPSC/ECL@SS
£ 59.69 excl. VAT
/ Each
£ 71.63 incl. VAT
  • Delivery within 10-15 business days