MECALINE 829131 PRESSURE GAUGE REAR FITTING CONNECTING DIA 1/8 0-10 BA


PRESSURE GAUGE ABS CASE - REAR BRASS CONNECTION

References
mecaline:829131
rubix:208A5155
ean:3660338048654
PRESSURE GAUGE REAR FITTING - ABS - Connecting diameter '' 1/8 RACCORD ARRIERE 0-10 BARS 1/8.
Technical specifications
Pressure range0-10 bar
Connecting diameter1/8 ''
See all Specifications

Product details : MECALINE 829131 PRESSURE GAUGE REAR FITTING CONNECTING DIA 1/8 0-10 BA


ABS Case with Acrylic glass sight glass. Read brass connection 1/4". IP43. For non-corrosive fluid between -20° and +60°C. Bourdon tube. Class 2.5 in Ø 40 and Ø 50. Complies with EN 837-1.

Technical specifications


Attributes
Pressure range0-10 bar
Connecting diameter1/8 ''
MaterialABS
Exterior diameter40 mm
ExecutionBack
Show UNSPSC/ECL@SS
£ 11.00 excl. VAT
/ Each
£ 13.20 incl. VAT
  • In stock: Next day delivery