R-RBP-M10/15W R-RBP RAWLBOLT ANCHOR BOLT PROJECTING VERSION M PK50


Projecting bolt

References
rawlplug:44-605
rubix:2518716
manufacturer :R-RBP-M10/15W
Technical specifications
Drill bit diameter16 mm
Length90 mm
Threading diameter10 mm
See all Specifications

Product details : R-RBP-M10/15W R-RBP RAWLBOLT ANCHOR BOLT PROJECTING VERSION M PK50


Typical Applications
- Roller shutter doors
- Fire doors
- Steelwork
- Security grills
- Machinery
- Pipework/duct work supports

Technical specifications


Attributes
Drill bit diameter16 mm
Length90 mm
Threading diameter10 mm
Min drilling depth60 mm
Show UNSPSC/ECL@SS
£ 197.24 excl. VAT
/ Each
£ 236.69 incl. VAT
  • Delivery within 10-15 business days