SPARTEX 865668 150 KG G-STAR PROPYLENE CART


Prolypro g-star cart (150 kg)

References
spartex:865668
rubix:226A9984
ean:3660338199110
150 KG G-STAR PROPYLENE CART
Technical specifications
Load capacity150 kg
Length710 mm
Width450 mm
See all Specifications

Product details : SPARTEX 865668 150 KG G-STAR PROPYLENE CART


Heavy-duty platform cart. Polypropylene platform with 5 interchangeable non-slip bumpers
Easy to clean with a high pressure washer.
Anti-pinch mechanism at the base of the back-plate to protect fingers and the folding mechanism
Back-plate height adjusted to European sizes (so that users do not have to stop).
4 very resistant wheel casters with a nylon structure and non-staining rubber casing 30 mm thick and 2 rear swivel wheel casters
These wheel casters allow for completely silent movement with low starting resistance
Delivered pre-assembled.

Strengths

Heavy-duty, durable and sanitary. Silent wheel casters. Anti-pinch mechanism

Technical specifications


Attributes
Load capacity150 kg
Length710 mm
Width450 mm
Height1050 mm
Dimensions1050x710x450 mm
Number of rollers4
Show UNSPSC/ECL@SS
£ 171.92 excl. VAT
/ Each
£ 206.30 incl. VAT
  • Delivery within 10-15 business days