PORTWEST B904 QUICK RELEASE HI-VIS RUCKSACK ORANGE
Storage volume | 25 l |
---|---|
Material | 100% Polyester 600D Fabric |
Colour | Orange |
Storage volume | 25 l |
---|---|
Material | 100% Polyester 600D Fabric |
Colour | Orange |
Width | 210 mm |
Height | 430 mm |
Length | 280 mm |
In stock: Next day delivery