INA BEARING INSERT RAE30-XL-NPP-B-FA106


Radial insert ball bearing

References
ina:RAE30-XL-NPP-B-FA106
rubix:103A7074
manufacturer :0008427290000
ean:4012802787696
Technical specifications
Inner diameter30 mm
Outer diameter62 mm
Width23.8 mm
See all Specifications

Product details : INA BEARING INSERT RAE30-XL-NPP-B-FA106


Radial insert ball bearing RAE..-XL-NPP-B

Applications

Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed.

Technical specifications


Attributes
Inner diameter30 mm
Outer diameter62 mm
Width23.8 mm
Bearing ClearanceCN
SeriesRAE..-XL-NPP-B
Basic static load, radial - C0r11300 N
Basic dynamic load, radial - Cr19500 N
SealingTwo rubber seals
Show UNSPSC/ECL@SS
£ 21.13 excl. VAT
/ Each
£ 25.36 incl. VAT
  • In stock: Next day delivery