Rawlok® Bolt Projecting Sleeve Anchors

References
rawlplug:69-522
manufacturer :R-RLK-P-10070
Technical specifications
Drill bit diameter12 mm
Length75 mm
Threading diameter10 mm
See all Specifications

Product details :


The Rawlok® is a torque controlled expansion anchor comprising a split sleeve and a bolt incorporating an expander wedge. It is a through fixing, thus allowing the hole in the substrate to be drilled through the pre-positioned fixture, eliminating the need for marking out, ensuring fast and simple installation.

Typical applications
- Stadium seating
- Radiators
- Satellite dishes
- Signs
- Shutters
- Garage doors

Technical specifications


Attributes
Drill bit diameter12 mm
Length75 mm
Threading diameter10 mm
Min drilling depth55 mm
Show UNSPSC/ECL@SS