REDASHE J2500-HLI RECHARGEABLE COB FOLDABLE INSPECTION LAMP


COB Foldable Rechargeable Worklight

References
redashe:J2500-HLI
rubix:2577766
Technical specifications
Luminance260 lm
See all Specifications

Product details : REDASHE J2500-HLI RECHARGEABLE COB FOLDABLE INSPECTION LAMP


The J2500-HLI has a 400lm single strip COB LED which produces an exceptionally bright floodlit area. In addition to the strip light there is a 150lm LED end light which provides an additional directional / torch function.

Strengths

■ 4-Watt single strip COB LED for a wider and brighter lighting area.
■ 0.5-Watt LED bulb top light offers an additional flashlight function.
■ Lithium-ion rechargeable battery for longer life and consistent power.
■ Built in battery level indicator.
■ Type-C fast charging port protcted by a rubberized bezel.
■ Unique spring loaded clamping base.
■ Super strong magnet on base to affix to any magnetic surface.
■ Magnetic top torch doubles as a pick-up tool.

Technical specifications


Attributes
Luminance260 lm
Autonomy2-1/2/3-1/2 hrs
Voltage100/240 V
Show UNSPSC/ECL@SS
£ 51.89 excl. VAT
/ Each
£ 62.27 incl. VAT
  • In stock: Next day delivery