MECALINE 5050T 100MM 5050-100 TAPER BUSH


Mecaline Taper Bush Metric Bore

References
mecaline:MA5050100
rubix:45036109
manufacturer :857090
ean:3660338123566
Technical specifications
Taper bush5050
Bore diameter100 mm
See all Specifications

Product details : MECALINE 5050T 100MM 5050-100 TAPER BUSH


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 5050 BORE 100

Strengths

GG 25 Cast Iron, provided boxed with 3 cap head screws

Applications

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Technical specifications


Attributes
Taper bush5050
Bore diameter100 mm
Keyway width28 mm
Torque setting272 N.m
Bushing length127 mm
MaterialCast iron GG25
Show UNSPSC/ECL@SS
£ 248.31 excl. VAT
/ Each
£ 297.97 incl. VAT
  • In stock: Next day delivery