RENOLD SD08B1X5M 1/2 ROLLER CHAIN 08B-1X5MTR:SD


SD Roller Chain

References
renold:SD08B1X5M
rubix:171A4737
ean:0673766702640
Technical specifications
Chain pitch12.7 mm
ProfileSimplex (1)
ISO code08B-1
See all Specifications

Product details : RENOLD SD08B1X5M 1/2 ROLLER CHAIN 08B-1X5MTR:SD


If you are looking for a good quality product from a reliable supplier for ' standard ' chain applications, then look for Renold SD. The new benchmark in the economy chain segment.

Strengths

• Consistent quality
• Competitive prices and delivery
• Range of lengths
• Large stocks

Technical specifications


Attributes
Chain pitch12.7 mm
ProfileSimplex (1)
ISO code08B-1
Roller diameter8.51 mm
Inner width min.7.75 mm
Chain length5000 mm
Pin length16.7 mm
Chain pin diameter4.45 mm
Plate typeRound
Plate height11.8 mm
Plate thickness1.5 mm
Tensile strength min.17.8 kN
Show UNSPSC/ECL@SS
£ 22.59 excl. VAT
/ Each
£ 27.11 incl. VAT
  • Delivery within 10-15 business days