SD
Chain pitch | 25.4 mm |
---|---|
Profile | Simplex (1) |
ISO code | 16B-1 |
Chain pitch | 25.4 mm |
---|---|
Profile | Simplex (1) |
ISO code | 16B-1 |
Roller diameter | 15.88 mm |
Inner width min. | 17.02 mm |
Chain length | 5000 mm |
Pin length | 36 mm |
Chain pin diameter | 8.28 mm |
Plate type | Round |
Plate height | 21.05 mm |
Plate thickness | 4 mm |
Tensile strength min. | 60 kN |
Sold out