SMC RB1007 SHOCK ABSORBER


Shock absorber serie RB

References
smc:RB1007
rubix:4524596
RB, Shock Absorber
Technical specifications
Travel7 mm

Product details : SMC RB1007 SHOCK ABSORBER


The RB shock absorber has a specially designed orifice that compensates for varying speeds and loads to consistently decelerate loads without requiring additional adjustment. The double seal enclosure consists of a scraper and a rod seal, provides extra insurance against leakage. The RB series shock absorbers are available in six sizes and all withstand an impact speed of 16 ft/sec.
•Shock absorber type: basic or with cap
•Applicable thread O.D. size: M6, M8, M10, M14, M20, M27
•Option: stopper nut

Style: Standard
With Cap: w/o Cap
Port Size: M10XP1.0
Stroke: 7mm
Option: Hex Nut
No Stopper Nut:

Technical specifications


Attributes
Travel7 mm
Show UNSPSC/ECL@SS
£ 51.48 excl. VAT
/ Each
£ 61.78 incl. VAT
  • Delivery within 10-15 business days