ROEBUCK HEX WRENCH SHORT ARM 1/2 INCH


Short Arm Wrenches Black Phosphate

References
roebuck:3947545
rubix:102132
Technical specifications
ImprintHex / Allen
Imprint size1/2
Length145 mm
See all Specifications

Product details : ROEBUCK HEX WRENCH SHORT ARM 1/2 INCH


Standard: BS2470 1973; BS4168 1983
Manufactured to SAE/AISI 8650, fully hardened alloy steel ensures a tough, ductile wrench with extra hard surface for longer life and retention of dimensional accuracy.
Complying with BS2470 1973, and BS4168 1983.

Technical specifications


Attributes
ImprintHex / Allen
Imprint size1/2
Length145 mm
FinishingHardened steel
Show UNSPSC/ECL@SS
£ 2.88 excl. VAT
/ Each
£ 3.46 incl. VAT
  • In stock: Next day delivery