Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,802)
Mechanical Power Transmission
(50,187)
Fluid Transmission & Flow Technology
(53,577)
Tools & Metrology
(19,687)
Protection, Safety & Hygiene
(17,007)
Equipment
(8,297)
Fasteners, Adhesives & Tapes
(4,692)
Maintenance & Repairs
(1,901)
Welding
(824)
Clearance
< Back
Rubix Categories
Equipment
Hoisting, lifting and pulling equipment
Lifting chains, lifting links and lifting hooks
Lifting hooks
Chain attachments (point, bolt and eye)
SPARTEX 854781 SHORTENING CLAW + YOKE PAINTED STEEL 80 SWL KG 2000
SPARTEX 854781 SHORTENING CLAW + YOKE PAINTED STEEL 80 SWL KG 2000
Shortening clevis claw - grade 80 painted steel
References
spartex:
854781
rubix:
217A4693
ean:
3660338103520
Technical specifications
Safe working load SWL
2000
kg
Wire diameter
7-8
mm
Quality
Grade 80
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 854781 SHORTENING CLAW + YOKE PAINTED STEEL 80 SWL KG 2000
Comes with the axle Packaging: Plastic bag
Technical specifications
Attributes
Safe working load SWL
2000
kg
Wire diameter
7-8
mm
Quality
Grade 80
Model
2T
Weight
0.41
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.69
excl. VAT
/
Each
£
12.83
incl. VAT
Delivery within 10-15 business days
Select variants (5)