SKF BEARING HOUSING SNL518-615


Bearing Housing SNL

References
skf:SNL 518-615
rubix:1275157
manufacturer :93350
ean:7316570332698
Technical specifications
Inner diameter62 mm
Shaft Height100 mm
See all Specifications

Product details : SKF BEARING HOUSING SNL518-615


An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain. As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages • large assortment of design and sizes • high quality of bearing housings design and manufacturing • worldwide availability

Strengths

- Easy to install
- Cost-effective bearing arrangement
- Reduce maintenance
- Minimize lubricant leakage

Technical specifications


Attributes
Inner diameter62 mm
Shaft Height100 mm
MaterialGrey cast iron
Fixation centre-to-centre distance290 mm
Height194 mm
Length345 mm
SeriesSNL
Outer diameter160 mm
Width140 mm
Show UNSPSC/ECL@SS
£ 174.19 excl. VAT
/ Each
£ 209.03 incl. VAT
  • In stock: Next day delivery