SKF BEARING HOUSING LOCATING RING FRB9/90


Bearing Housing Accessory

References
skf:FRB 9/90
rubix:1275127
manufacturer :6259
ean:7316577017062
Technical specifications
Typefixed ring
Bearing ClearanceCN
See all Specifications

Product details : SKF BEARING HOUSING LOCATING RING FRB9/90


A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.

Technical specifications


Attributes
Typefixed ring
Bearing ClearanceCN
Inner diameter90 mm
Outer diameter90 mm
Width9 mm
SeriesFRB
MaterialSteel
Show UNSPSC/ECL@SS
£ 5.30 excl. VAT
/ Each
£ 6.36 incl. VAT
  • In stock: Next day delivery