System 24 Automatic Lubrication Cartridge
Capacity | 60 ml |
---|---|
Use | Multi-purpose EP grease |
Min. Operation temperature | -20 °C |
Capacity | 60 ml |
---|---|
Use | Multi-purpose EP grease |
Min. Operation temperature | -20 °C |
Composition | Lithium complex soap; mineral oil |
Max.Operation temperature | 60 °C |
Operating time | Adjustable |
In stock: Next day delivery