LGWA 2 High-Load Extreme Pressure Grease
Composition | Lithium complex soap |
---|---|
Packaging | 420 ml cartridge |
Use | For high loads, extreme pressures and a wide temperature range |
High resistance to water
Excellent grease life
Excellent corrosion resistance
An essentially neutral pH value
NSF H1 registered, Halal and Kosher certified
Composition | Lithium complex soap |
---|---|
Packaging | 420 ml cartridge |
Use | For high loads, extreme pressures and a wide temperature range |
Min. temperature | -30 °C |
Max. temperature | 140 °C |
Viscosity at 40°C | 185 mm²/s |
NLGI class | 2 |
In stock: Next day delivery