SKF DETECTOR PEN TKED 1


SKF Measuring device TKED

References
skf:TKED 1
rubix:120A8862
ean:7316574268870
Technical specifications
ModelTKED 1
Useto detect spark erosion
Weight0.6 kg
See all Specifications

Product details : SKF DETECTOR PEN TKED 1


The SKF TKED Detection Device (EDD Pen) is an easy-to-use handheld device to detect spark erosion in electric motor bearings. Spark erosion is caused by voltage discharge between the drive shaft and earth through the roller bearing. This leads to electrical erosion and impairment of the lubricant and ultimately to the failure of the rolling bearing. Electric motors with variable frequency drives are much more susceptible to spark erosion in rolling bearings. As part of a condition-based maintenance program, rolling bearings at risk of continuity can be identified using an EDD pen, thus preventing unplanned machine downtimes.

Technical specifications


Attributes
ModelTKED 1
Useto detect spark erosion
Weight0.6 kg
Data outputLCD measuring range: 0 to 99 999
Show UNSPSC/ECL@SS
£ 663.06 excl. VAT
/ Each
£ 795.67 incl. VAT
  • Delivery within 10-15 business days