Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,802)
Mechanical Power Transmission
(50,030)
Fluid Transmission & Flow Technology
(53,577)
Tools & Metrology
(19,636)
Protection, Safety & Hygiene
(17,007)
Equipment
(7,392)
Fasteners, Adhesives & Tapes
(4,692)
Maintenance & Repairs
(1,901)
Welding
(825)
Clearance
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF V RING HSNG SEAL X2 TSN 608 A
SKF V RING HSNG SEAL X2 TSN 608 A
V Ring Seal
References
skf:
TSN 608 A
rubix:
103A2208
manufacturer :
95700
ean:
7316570487091
Technical specifications
Type
bearing seal
See all Specifications
Product details
Technical specifications
Product details : SKF V RING HSNG SEAL X2 TSN 608 A
V-ring seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Many variants
- Cost-effective
Technical specifications
Attributes
Type
bearing seal
Inner diameter
35
mm
Outer diameter
69.6
mm
Width
12
mm
Series
TSN
Material
aluminium
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.73
excl. VAT
/
Each
£
27.28
incl. VAT
In stock: Next day delivery
Select variants (68)
Create PDF from product