1/2 round nose plier
Nose shape | Half-round |
---|---|
Length of noses | 84 mm |
Length | 200 mm |
Standard: ISO 5745
Fully tempered chromium vanadium steel
Polished finish
Hardness: 63HRC
For right-angle picking and bending of wires and metal parts.
Cutting capacity up to 2 mm steel.
Nose shape | Half-round |
---|---|
Length of noses | 84 mm |
Length | 200 mm |
Cutting capacity | 2 mm |
Weight | 165 g |
Delivery within 10-15 business days