Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,802)
Mechanical Power Transmission
(50,187)
Fluid Transmission & Flow Technology
(53,577)
Tools & Metrology
(19,687)
Protection, Safety & Hygiene
(17,007)
Equipment
(8,297)
Fasteners, Adhesives & Tapes
(4,692)
Maintenance & Repairs
(1,901)
Welding
(824)
Clearance
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt DIN / ISO
MECALINE SPA900 SPA Wrapped Wedge Belt
MECALINE SPA900 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA900
rubix:
45035393
manufacturer :
857600
ean:
3660338128523
Technical specifications
Profile
SPA
Belt designation
SPA900
Pitch length
900
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA900 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Belt designation
SPA900
Pitch length
900
mm
Upper width
12.7
mm
Height
10
mm
Interior length
905
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.50
excl. VAT
/
Each
£
11.40
incl. VAT
Sold out
Select variants (119)