STABILA LEVEL STB-70-2-120 48INCH/120CM


Spirit Level

References
stabila:70-2-120
rubix:016408
manufacturer :02329
Technical specifications
Admissible error0.5 mm/mn
MaterialAluminium (Profile);Plastic (End Cap)

Product details : STABILA LEVEL STB-70-2-120 48INCH/120CM


Countless professional builders have used the Type 70-2 as their level of choice. They are light, reliable and very accurate. With its two vertical vials it helps you to take a reading in any position. Because of the large range of sizes you have the ability to level across spaces from 40 cm up to 180 cm. As with all STABILA levels the vial is precisely aligned with the measuring surface then locked together ensuring long life accuracy.

Strengths

•Light spirit level with aluminium rectangular profile
•Two vertical vials allow quick readings in any position
•Coated measuring surface protects delicate surfaces
•Easy to clean thanks to the smooth sides and electrostatic powder coating
•Plastic end caps protect the profile against impact
•STABILA installation technology ensures long-term accuracy – measuring accuracy in normal position of ± 0.5 mm/m
•Equipment: 1 horizontal vial, 2 vertical vials, 1 coated measuring surface

Applications

Joinery, electrical installations, tiling, heating installation and for DIY enthusiasts

Technical specifications


Attributes
Admissible error0.5 mm/mn
MaterialAluminium (Profile);Plastic (End Cap)
Show UNSPSC/ECL@SS
£ 39.77 excl. VAT
/ Each
£ 47.72 incl. VAT
  • In stock: Next day delivery