MECALINE SPZ2030 SPZ Wrapped Wedge Belt


SPZ Wedge Belts

References
mecaline:SPZ2030E
rubix:45035671
ean:3660338343537
Technical specifications
ProfileSPZ
Belt designationSPZ2030
Pitch length2030 mm
See all Specifications

Product details : MECALINE SPZ2030 SPZ Wrapped Wedge Belt


Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790

Technical specifications


Attributes
ProfileSPZ
Belt designationSPZ2030
Pitch length2030 mm
Upper width10 mm
Height8 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 7.60 excl. VAT
/ Each
£ 9.12 incl. VAT
  • In stock: Next day delivery