Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,802)
Mechanical Power Transmission
(50,030)
Fluid Transmission & Flow Technology
(53,577)
Tools & Metrology
(19,636)
Protection, Safety & Hygiene
(17,007)
Equipment
(7,392)
Fasteners, Adhesives & Tapes
(4,692)
Maintenance & Repairs
(1,901)
Welding
(825)
Clearance
< Back
Rubix Categories
Machining, Cutting & Drilling
Semi-products
Steel and cast iron
Laminated steel strip
Ribbon
ROEBUCK 1004ST16 STEEL STRAP RIBBON WOUND 16MM X 0.5 X 336M
ROEBUCK 1004ST16 STEEL STRAP RIBBON WOUND 16MM X 0.5 X 336M
Steel Strapping
References
unbranded:
170733B
rubix:
170733B
Technical specifications
Material
Steel
Thickness
0.5
mm
Width
16
mm
Product details
Technical specifications
Product details : ROEBUCK 1004ST16 STEEL STRAP RIBBON WOUND 16MM X 0.5 X 336M
The ultimate in strength and security. The strapping is 0.5mm thick and has a blued and waxed finish with different breaking strains to suit a wide range of applications.
Technical specifications
Attributes
Material
Steel
Thickness
0.5
mm
Width
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.93
excl. VAT
/
Each
£
69.52
incl. VAT
Sold out
Create PDF from product