Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,802)
Mechanical Power Transmission
(50,030)
Fluid Transmission & Flow Technology
(53,577)
Tools & Metrology
(19,636)
Protection, Safety & Hygiene
(17,007)
Equipment
(7,392)
Fasteners, Adhesives & Tapes
(4,692)
Maintenance & Repairs
(1,901)
Welding
(825)
Clearance
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Straight compression fitting
MECALINE 859573 STRAIGHT MALE 10-G1/4IN
MECALINE 859573 STRAIGHT MALE 10-G1/4IN
MALE TAPER STRAIGHT BRASS COMPRESSION FITTING
References
mecaline:
859573
rubix:
213A4152
ean:
3660338145704
Technical specifications
Connecting diameter
R1/4
''
Material
Brass
Metric exterior tube diameter
10
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859573 STRAIGHT MALE 10-G1/4IN
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
R1/4
''
Material
Brass
Metric exterior tube diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.34
excl. VAT
/
Each
£
5.21
incl. VAT
In stock: Next day delivery
Select variants (23)