Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,802)
Mechanical Power Transmission
(50,187)
Fluid Transmission & Flow Technology
(53,577)
Tools & Metrology
(19,687)
Protection, Safety & Hygiene
(17,007)
Equipment
(8,297)
Fasteners, Adhesives & Tapes
(4,692)
Maintenance & Repairs
(1,901)
Welding
(824)
Clearance
< Back
Rubix Categories
Tools & Metrology
Pneumatic tools
Pneumatic accessories and spare parts
Pneumatic accessories
Accessories for Pneumatic Tools - Other
MIRKA 8993006711 HOSE 28 MM X 1.8 M MPA0412
MIRKA 8993006711 HOSE 28 MM X 1.8 M MPA0412
Swivel Exhaust Hose
References
mirka:
8993006711
rubix:
80036076
ean:
6416868938944
Technical specifications
Type
Integrated
Product details
Technical specifications
Product details : MIRKA 8993006711 HOSE 28 MM X 1.8 M MPA0412
Suitable for 28 mm swivel exhaust for Mirka pneumatic sanders.
Technical specifications
Attributes
Type
Integrated
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.98
excl. VAT
/
Each
£
86.38
incl. VAT
Delivery within 10-15 business days
Create PDF from product